Zoro Homepage

Fiber Gasket, Gasket, G379

  • Mfr # G379

  • Zoro # G2352150


product price: $2.39
/ea

Key Features

Outside Dia.
3 13/32 in
Height
1/16 in
Inside Dia.
2 51/64 in
Material
Fiber
Inside Diameter
2 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G379
Zoro #
G2352150
UPC #
791440032507
Country of Origin
United States

Dimensions

Outside Dia.
3 13/32 in
Height
1/16 in
Inside Dia.
2 51/64 in
Inside Diameter
2 51/64 in
Outside Diameter
3 13/32 in
Width
1/16 in

Details

Item
GASKET
Material
Fiber
Product Type
Gasket
Compatible Fluid Type
Hydraulic Fluid
Compatible Product Type
Hydraulic Filter

Description

Gasket, Outside Dia. 3 13/32 in, Material Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.