Zoro Homepage

Fiber Housing Flat Seal, Seal, ES3029

  • Mfr # ES3029

  • Zoro # G2351310


product price: $2.59
/ea

Key Features

Outside Dia.
3 3/4 in
Height
1/16 in
Inside Dia.
1 13/16 in
Material
Fiber
Width
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES3029
Zoro #
G2351310
UPC #
791440033498
Country of Origin
United States

Dimensions

Outside Dia.
3 3/4 in
Height
1/16 in
Inside Dia.
1 13/16 in
Width
1/16 in
Inside Diameter
1 13/16 in
Outside Diameter
3 3/4 in

Details

Item
Flat Seal
Material
Fiber
Product Type
Flat Seal
Compatible Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid

Description

Flat Seal, Outside Dia. 3 3/4 in, Material Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.