Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, 7 3/4 in L, 11 11/16 in OD

  • Mfr # CA30071

  • Zoro # G402753853


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Oval
Length
7 3/4 in
Outside Dia.
11 11/16 in
Product Type
Engine Air Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA30071
Zoro #
G402753853
UPC #
00791440098169
Country of Origin
Germany

Dimensions

Length
7 3/4 in
Outside Dia.
11 11/16 in
Outside Diameter
11 11/16 in
Overall Length
7 3/4 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Oval
Item
Automotive Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
CA30071

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Oval, Length 7 3/4 in, Outside Dia. 11 11/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.