Zoro Homepage

Filter, 8 15/32 in L, 7 29/32 in W

  • Mfr # PA10439

  • Zoro # G002753833


product price: $19.19
/ea

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Panel
Height
1 3/8 in
Width
7 29/32 in
Length
8 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10439
Zoro #
G002753833
UPC #
00791440117174
Country of Origin
China

Dimensions

Height
1 3/8 in
Width
7 29/32 in
Length
8 15/32 in
Overall Length
8 15/32 in
Overall Height
1 3/8 in
Overall Width
7 29/32 in

Details

Item
Cabin Air FIlter
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Panel
Product Type
Cabin Air Filter
Baldwin Interchange
PA10439

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Height 1 3/8 in, Width 7 29/32 in, Length 8 15/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.