Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Base, Aluminum, 4" Outside Dia.

  • Mfr # OB40078

  • Zoro # G9693352


product price: $39.89
/ea

Key Features

Outside Dia.
4 in
Includes
(2) 1/4 in Bolts, (2) 5/16 in Bolts, 13/16"-16 Threaded Stud, Attached Gasket, Furnished Gasket
Color
Silver
Material
Aluminum
For Use With
Mfr. No. B6, B7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OB40078
Zoro #
G9693352
UPC #
00791440112940
Country of Origin
United States

Dimensions

Outside Dia.
4 in
Outside Diameter
4 in

Details

Item
Automotive Filter Base
Includes
(2) 1/4 in Bolts, (2) 5/16 in Bolts, 13/16"-16 Threaded Stud, Attached Gasket, Furnished Gasket
Color
Silver
Material
Aluminum
For Use With
Mfr. No. B6, B7
Product Type
Oil Filter Base
Compatible with Manufacturer Model Number
B6, B7
Compatible Manufacturer Part Number
B6, B7
Compatible Manufacturer Model Number
B6, B7
Compatible with Manufacturer Model No.
B6, B7
Compatible with Mfr. Model No.
B6, B7
For Use with Mfr Model Number
B6, B7
For Use With Mfr. Model Number
B6, B7
Compatible Pump Manufacturer Part Number
B6, B7
Compatible Mfr. Model Number
B6, B7

Description

Filter Base,Aluminum,4" Outside Dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.