Zoro Homepage

Filter, Biodiesel, Diesel, 3-5/16

  • Mfr # PF46186

  • Zoro # G7480302


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
For Use With
Audi Q7
Length
3 5/16 in
Outside Dia.
4 in
Micron Rating
0.001 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46186
Zoro #
G7480302
UPC #
00791440115323
Country of Origin
Germany

Dimensions

Length
3 5/16 in
Outside Dia.
4 in
Inside Dia.
5/8 in
Inside Diameter
5/8 in
Overall Length
3 5/16 in
Outside Diameter
4 in

Details

Filter Design
Cartridge
For Use With
Audi Q7
Micron Rating
0.001 micron
Item
Fuel Filter
Filter Material
Plastic
Filter Fuel Type
Biodiesel, Diesel
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Media Material
Plastic
Absolute Filter Rating
0.001 micron
Baldwin Interchange
PF46186

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Micron Rating 0.001 micron, Length 3 5/16 in, Outside Dia. 4 in, Inside Dia. 5/8 in, For Use With Audi Q7, Filter Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.