Zoro Homepage

Filter, Biodiesel, Diesel, 5-5/16

  • Mfr # BF46224

  • Zoro # G7484399


product price: $33.19
/ea

Key Features

Filter Design
In-Line
For Use With
2004-06 Suzuki XL-7
Length
5 5/16 in
Outside Dia.
2 29/32 in
Inlet
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46224
Zoro #
G7484399
UPC #
00791440113121
Country of Origin
China

Dimensions

Length
5 5/16 in
Outside Dia.
2 29/32 in
Overall Length
5 5/16 in
Outlet Connection Size
5/16 in
Outside Diameter
2 15/16 in
Inlet Connection Size
5/16 in

Details

Filter Design
In-Line
For Use With
2004-06 Suzuki XL-7
Inlet
5/16 in
Micron Rating
0.001 micron
Item
Fuel Filter
Filter Fuel Type
Biodiesel, Diesel
Outlet
5/16 in
Filter Material
Metal
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Absolute Filter Rating
0.001 micron
Baldwin Interchange
BF46224

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design In-Line, Micron Rating 0.001 micron, Length 5 5/16 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 29/32 in, For Use With 2004-06 Suzuki XL-7, Filter Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.