Zoro Homepage

Filter, Biodiesel, Diesel, 6-5/32

  • Mfr # BF46223

  • Zoro # G7480339


product price: $40.15
/ea

Key Features

Filter Design
In-Line
For Use With
2010-on Cadillac
Length
6 5/32 in
Outside Dia.
2 5/32 in
Filter Fuel Type
Biodiesel, Diesel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46223
Zoro #
G7480339
UPC #
00791440114449
Country of Origin
China

Dimensions

Length
6 5/32 in
Outside Dia.
2 5/32 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in
Outside Diameter
2 3/16 in
Overall Length
6 3/16 in

Details

Filter Design
In-Line
For Use With
2010-on Cadillac
Filter Fuel Type
Biodiesel, Diesel
Micron Rating
0.001 micron
Inlet
3/8 in
Item
Fuel Filter
Filter Material
Metal
Outlet
3/8 in
Absolute Filter Rating
0.001 micron
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Baldwin Interchange
BF46223

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design In-Line, Micron Rating 0.001 micron, Length 6 5/32 in, Inlet 3/8 in, Outlet 3/8 in, Outside Dia. 2 5/32 in, For Use With 2010-on Cadillac, Filter Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.