Zoro Homepage

Filter, Biodiesel, Diesel, Element Only

  • Mfr # PF46091

  • Zoro # G1202115


product price: $40.59
/ea

Key Features

Filter Design
Cartridge
For Use With
International, Kenworth, Peterbilt, Volvo Trucks with Cummins ISX Engines
Length
7 1/32 in
Outside Dia.
4 7/32 in
Width
4 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46091
Zoro #
G1202115
UPC #
791440107359
Country of Origin
Mexico

Dimensions

Length
7 1/32 in
Outside Dia.
4 7/32 in
Width
4 7/32 in
Inside Dia.
21/32 in
Height
7 1/32 in
Overall Height
7 1/16 in
Outside Diameter
4 1/4 in
Inside Diameter
11/16 in

Details

Filter Design
Cartridge
For Use With
International, Kenworth, Peterbilt, Volvo Trucks with Cummins ISX Engines
Filter Material
Metal/Paper
Gasket Material
Nitrile
Includes
(2) O-Rings
Filter Fuel Type
Biodiesel, Diesel
Micron Rating
0.001 micron
Description/Special Features
Fuel/Water Separator Element
Item
Fuel Filter
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Compatible Vehicle Type
Trucks
Nominal Filter Rating
0.001 micron
Compatible Fluid Type
Diesel Fuel
Media Material
Paper
Compatible Vehicle Make
Navistar, Kenworth, Peterbilt, Volvo
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Baldwin Interchange
PF46091

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Fuel/Water Separator Element, Micron Rating 0.001 micron, Height 7 1/32 in, Length 7 1/32 in, Width 4 7/32 in, Outside Dia. 4 7/32 in, Inside Dia. 21/32 in, Includes (2) O-Rings, For Use With International, Kenworth, Peterbilt, Volvo Trucks with Cummins ISX Engines, Filter Material Metal/Paper, Gasket Material Nitrile, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.