Zoro Homepage

Filter, Biodiesel/Diesel, Element Only

  • Mfr # PF46138

  • Zoro # G012353092


product price: $65.75
/ea

Key Features

Filter Design
Cartridge
For Use With
Kobelco SK230SR-3, SK260SR-3, New Holland E260C SR, E230CSR, E230CSR LC Excavators, Hino Trucks
Length
2 27/32 in
Outside Dia.
3 5/32 in
Filter Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46138
Zoro #
G012353092
UPC #
791440109414
Country of Origin
Unknown

Dimensions

Length
2 27/32 in
Outside Dia.
3 5/32 in
Inside Dia.
9/16 in

Details

Filter Design
Cartridge
For Use With
Kobelco SK230SR-3, SK260SR-3, New Holland E260C SR, E230CSR, E230CSR LC Excavators, Hino Trucks
Filter Material
Paper
Description/Special Features
Fuel Element
Item
Fuel Filter
Includes
(2) Grommets Attached, (4) O-Rings
Filter Fuel Type
Biodiesel, Diesel
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel

Description

Filter,Biodiesel/Diesel,Element Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.