Zoro Homepage

Filter, Biodiesel/Diesel, Element Only

  • Mfr # PF46187

  • Zoro # G7481124


product price: $53.19
/ea

Key Features

Filter Design
Cartridge
For Use With
Volkswagen Passat with V6-3597cc 3.6L FI Engine
Length
4 13/16 in
Outside Dia.
3 1/32 in, 3 11/16 in
Filter Fuel Type
Biodiesel, Diesel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46187
Zoro #
G7481124
UPC #
00791440114050
Country of Origin
Poland

Dimensions

Length
4 13/16 in
Outside Dia.
3 1/32 in, 3 11/16 in
Inside Dia.
3/8 in
Overall Length
4 13/16 in

Details

Filter Design
Cartridge
For Use With
Volkswagen Passat with V6-3597cc 3.6L FI Engine
Filter Fuel Type
Biodiesel, Diesel
Item
Fuel Filter
Filter Material
Paper
Description/Special Features
Fuel Element
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Media Material
Paper
Baldwin Interchange
PF46187

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Cartridge, Fuel Element, Length 4 13/16 in, Outside Dia. 3 1/32 in, 3 11/16 in, Inside Dia. 3/8 in, For Use With Volkswagen Passat with V6-3597cc 3.6L FI Engine, Filter Material Paper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.