Zoro Homepage

Filter, Biodiesel/Diesel, Element

  • Mfr # PF46189

  • Zoro # G7481090


product price: $40.89
/ea

Key Features

Filter Design
In-Line
For Use With
Volkswagen Passat with 4-1968cc 2.0L FI Turbo Diesel Engine
Length
5 5/16 in
Outside Dia.
3 1/32 in
Description/Special Features
Fuel Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46189
Zoro #
G7481090
UPC #
00791440113275
Country of Origin
Poland

Dimensions

Length
5 5/16 in
Outside Dia.
3 1/32 in
Inside Dia.
3/8 in
Outlet Connection Size
5/16 in
Inside Diameter
3/8 in
Overall Length
5 5/16 in
Inlet Connection Size
5/16 in
Outside Diameter
3 1/16 in

Details

Filter Design
In-Line
For Use With
Volkswagen Passat with 4-1968cc 2.0L FI Turbo Diesel Engine
Description/Special Features
Fuel Element
Inlet
5/16 in
Filter Fuel Type
Biodiesel, Diesel
Item
Fuel Filter
Outlet
5/16 in
Filter Material
Paper
Media Material
Paper
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Baldwin Interchange
PF46189

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design In-Line, Fuel Element, Length 5 5/16 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 3 1/32 in, Inside Dia. 3/8 in, For Use With Volkswagen Passat with 4-1968cc 2.0L FI Turbo Diesel Engine, Filter Material Paper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.