Zoro Homepage

Filter, Biodiesel/Diesel, In-Line, 7-7/8

  • Mfr # BF46192

  • Zoro # G7483750


product price: $27.59
/ea

Key Features

Filter Design
In-Line
For Use With
Volkswagen Automotive with 1.9L Diesel Engine
Length
7 7/8 in
Outside Dia.
3 9/16 in
Inlet
M14 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46192
Zoro #
G7483750
UPC #
00791440114760
Country of Origin
Poland

Dimensions

Length
7 7/8 in
Outside Dia.
3 9/16 in
Overall Length
7 7/8 in
Outside Diameter
3 9/16 in

Details

Filter Design
In-Line
For Use With
Volkswagen Automotive with 1.9L Diesel Engine
Inlet
M14 x 1.5
Item
Fuel Filter
Filter Fuel Type
Biodiesel, Diesel
Includes
(4) O-Rings
Outlet
M14 x 1.5
Filter Material
Metal
Description/Special Features
In-Line Fuel Filter
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Baldwin Interchange
BF46192

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design In-Line, In-Line Fuel Filter, Length 7 7/8 in, Inlet M14 x 1.5, Outlet M14 x 1.5, Outside Dia. 3 9/16 in, Includes (4) O-Rings, For Use With Volkswagen Automotive with 1.9L Diesel Engine, Filter Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.