Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Biodiesel/Diesel, In-Line, 8-1/4

  • Mfr # BF46219

  • Zoro # G7483163


product price: $31.95
/ea

Key Features

Filter Design
In-Line
For Use With
1999-2004 Volvo S80, 2000-04 S80 T6, 2001-On S60, 2001-03 S40, V40, 2003, 2007 S60R, 2003-07 V70, 2004, 2007 S60 T5, XC70, 2005 V70 T5
Length
8 1/4 in
Outside Dia.
3 15/32 in
Filter Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46219
Zoro #
G7483163
UPC #
00791440114180
Country of Origin
China

Dimensions

Length
8 1/4 in
Outside Dia.
3 15/32 in
Outlet Connection Size
7/16 in
Overall Length
8 1/4 in
Inlet Connection Size
7/16 in
Outside Diameter
3 1/2 in

Details

Filter Design
In-Line
For Use With
1999-2004 Volvo S80, 2000-04 S80 T6, 2001-On S60, 2001-03 S40, V40, 2003, 2007 S60R, 2003-07 V70, 2004, 2007 S60 T5, XC70, 2005 V70 T5
Filter Material
Metal
Micron Rating
6 micron
Filter Fuel Type
Biodiesel, Diesel
Description/Special Features
In-Line Fuel Filter
Outlet
7/16 in
Item
Fuel Filter
Inlet
7/16 in
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Absolute Filter Rating
6 micron
Baldwin Interchange
BF46219

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design In-Line, In-Line Fuel Filter, Micron Rating 6 micron, Length 8 1/4 in, Inlet 7/16 in, Outlet 7/16 in, Outside Dia. 3 15/32 in, For Use With 1999-2004 Volvo S80, 2000-04 S80 T6, 2001-On S60, 2001-03 S40, V40, 2003, 2007 S60R, 2003-07 V70, 2004, 2007 S60 T5, XC70, 2005 V70 T5, Filter Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.