Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Biodiesel/Diesel, In-Line

  • Mfr # BF46217

  • Zoro # G3167196


product price: $62.75
/ea

Key Features

Filter Design
In-Line
Length
6 1/8 in
Outside Dia.
2 15/16 in
Outlet
5/16 in
Inlet
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46217
Zoro #
G3167196
UPC #
00791440111875
Country of Origin
China

Dimensions

Length
6 1/8 in
Outside Dia.
2 15/16 in
Inlet Connection Size
5/16 in
Overall Length
6 1/8 in
Outlet Connection Size
5/16 in
Outside Diameter
2 15/16 in

Details

Filter Design
In-Line
Outlet
5/16 in
Item
Fuel Filter
Inlet
5/16 in
Filter Fuel Type
Biodiesel, Diesel
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Baldwin Interchange
BF46217

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design In-Line, Length 6 1/8 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 15/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.