Filter, Biodiesel/Diesel, Spin-On, 2-3/8" L
Mfr # BF1379-O
Zoro # G7483145
product price: $34.99
/eaKey Features
Filter Design
Spin-On
For Use With
Idle buster Truck Gen Auxiliary Power Units, Kubota Engines, Next Generations Generators
Length
2 3/8 in
Outside Dia.
3 1/32 in
Thread Size
M18-1.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF1379-O
Zoro #
G7483145
UPC #
00791440111226
Country of Origin
United States
Dimensions
Length
2 3/8 in
Outside Dia.
3 1/32 in
Thread Size
M18-1.50
Outside Diameter
3 1/16 in
Overall Height
2 3/8 in
Details
Filter Design
Spin-On
For Use With
Idle buster Truck Gen Auxiliary Power Units, Kubota Engines, Next Generations Generators
Includes
2 3/8 - 10 BSW Bowl Thread, Furnished Gasket
Standards
ISO 9001:2015
Features
Inside-Out Flow Direction
Fit Type
Vehicle Specific
Product Type
Fuel Filter
Compatible Vehicle Type
Trucks
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Media Material
Cellulose
Compatible Vehicle Make
Kubota
Compatible Engine Type
Bio-Diesel Engines, Diesel Engines
Baldwin Interchange
BF1379-O
Description
Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Fuel/Water Separator, Length 2 3/8 in, Outside Dia. 3 1/32 in, Includes 2 3/8 - 10 BSW Bowl Thread, Furnished Gasket, For Use With Idle buster Truck Gen Auxiliary Power Units, Kubota Engines, Next Generations Generators, Filter Material Metal, Gasket Material Rubber, Thread Size M18-1.50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.