Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Biodiesel/Diesel, Spin-On

  • Mfr # BF46148

  • Zoro # G303528574


product price: $17.19
/ea

Key Features

Filter Design
Spin-On
Length
6 7/8 in
Outside Dia.
3 5/32 in
Width
3 5/32 in
Height
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46148
Zoro #
G303528574
UPC #
791440110342
Country of Origin
Indonesia

Dimensions

Length
6 7/8 in
Outside Dia.
3 5/32 in
Width
3 5/32 in
Height
6 7/8 in
Thread Size
3/4"-16
Overall Width
3 3/16 in
Inside Diameter
7/8 in
Overall Length
6 7/8 in
Outside Diameter
3 3/16 in
Overall Height
6 7/8 in

Details

Filter Design
Spin-On
Includes
Gasket, O-Ring
Filter Fuel Type
Biodiesel, Diesel
Description/Special Features
Port Thread
Item
Fuel Filter
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design Spin-On, Port Thread, Height 6 7/8 in, Length 6 7/8 in, Width 3 5/32 in, Outside Dia. 3 5/32 in, Includes Gasket, O-Ring, Thread Size 3/4 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.