Zoro Homepage

Filter Element, For Cummins Engines

  • Mfr # BT23539

  • Zoro # G3783993


product price: $54.49
/ea

Key Features

For Use With
Tigercat 360B Grapple Skidder with Cummins 6BT Engine, 720B, 720D Feller Bunchers with Cummins 6BTA5.9 Engines
Thread Size
1 1/2"-16
Donaldson Interchange
P56118
Primary Filter Removes
Contaminants
Outside Dia.
5.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT23539
Zoro #
G3783993
UPC #
791440104570
Country of Origin
United States

Dimensions

Thread Size
1 1/2"-16
Outside Dia.
5.03 in
Overall Height
10 11/16 in
Outside Diameter
5 1/16 in

Details

For Use With
Tigercat 360B Grapple Skidder with Cummins 6BT Engine, 720B, 720D Feller Bunchers with Cummins 6BTA5.9 Engines
Item
Hydraulic Filter Element
Donaldson Interchange
P56118
Primary Filter Removes
Contaminants
Includes
(2) Furnished Gaskets, O-Ring
Product Type
Hydraulic Filter
Compatible Vehicle Make
Tigercat
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Filter Design
Spin-On
Standards
ISO 9001:2015
Fleetguard
HF35477
Baldwin Interchange
BT23539

Description

Hydraulic Filter Element, Filter Design Spin-On, Outside Dia. 5.03 in, Includes (2) Furnished Gaskets, O-Ring, For Use With Tigercat 360B Grapple Skidder with Cummins 6BT Engine, 720B, 720D Feller Bunchers with Cummins 6BTA5.9 Engines, Thread Size 1 1/2 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.