Zoro Homepage

Filter, Gas, In-Line, 3-13/16

  • Mfr # BF46201

  • Zoro # G7482323


product price: $20.49
/ea

Key Features

Filter Design
In-Line
For Use With
1990-93 Acura Integra
Length
3 13/16 in
Outside Dia.
3 13/32 in
Description/Special Features
In-Line Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46201
Zoro #
G7482323
UPC #
00791440114524
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 13/16 in
Outside Dia.
3 13/32 in
Outside Diameter
3 7/16 in
Overall Length
3 13/16 in

Details

Filter Design
In-Line
For Use With
1990-93 Acura Integra
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Filter Fuel Type
Gas
Inlet
M12 x 1.25
Filter Material
Metal
Outlet
M12 x 1.25
Compatible Fluid Type
Gasoline
Baldwin Interchange
BF46201

Description

Fuel Filter, Filter Fuel Type Gas, Filter Design In-Line, In-Line Fuel Filter, Length 3 13/16 in, Inlet M12 x 1.25, Outlet M12 x 1.25, Outside Dia. 3 13/32 in, For Use With 1990-93 Acura Integra, Filter Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.