Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Gas, In-Line, 3-15/16

  • Mfr # BF7662

  • Zoro # G604970799


product price: $21.49
/ea

Key Features

Filter Design
In-Line
For Use With
1995-99 Toyota Paseo, Tercel
Length
3 15/16 in
Outside Dia.
2 9/16 in
Inlet
M14 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF7662
Zoro #
G604970799
UPC #
00791440054943
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 15/16 in
Outside Dia.
2 9/16 in
Overall Length
3 15/16 in
Outside Diameter
2 9/16 in

Details

Filter Design
In-Line
For Use With
1995-99 Toyota Paseo, Tercel
Item
Fuel Filter
Inlet
M14 x 1.5
Outlet
M12 x 1.25
Description/Special Features
In-Line Fuel Filter
Filter Material
Metal
Filter Fuel Type
Gas
Compatible Fluid Type
Gasoline
Baldwin Interchange
BF7662

Description

Fuel Filter, Filter Fuel Type Gas, Filter Design In-Line, In-Line Fuel Filter, Length 3 15/16 in, Inlet M14 x 1.5, Outlet M12 x 1.25, Outside Dia. 2 9/16 in, For Use With 1995-99 Toyota Paseo, Tercel, Filter Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.