Filter, Gas, In-Line, 4-1/32
Mfr # BF46216
Zoro # G7482305
product price: $20.89
/eaKey Features
Filter Design
In-Line
For Use With
2001-04 Toyota Avalon
Length
4 1/32 in
Outside Dia.
2 9/16 in
Filter Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF46216
Zoro #
G7482305
UPC #
00791440113114
Country of Origin
Taiwan, Province of China
Dimensions
Length
4 1/32 in
Outside Dia.
2 9/16 in
Outside Diameter
2 9/16 in
Outlet Connection Size
5/16 in
Overall Length
4 1/16 in
Details
Filter Design
In-Line
For Use With
2001-04 Toyota Avalon
Filter Material
Metal
Inlet
M14 x 1.5
Outlet
5/16 in
Description/Special Features
In-Line Fuel Filter
Item
Fuel Filter
Filter Fuel Type
Gas
Compatible Fluid Type
Gasoline
Baldwin Interchange
BF46216
Description
Fuel Filter, Filter Fuel Type Gas, Filter Design In-Line, In-Line Fuel Filter, Length 4 1/32 in, Inlet M14 x 1.5, Outlet 5/16 in, Outside Dia. 2 9/16 in, For Use With 2001-04 Toyota Avalon, Filter Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.