Filter, Gas, In-Line, 4-5/8
Mfr # BF46209
Zoro # G7483069
product price: $22.19
/eaKey Features
Filter Design
In-Line
For Use With
1998-2007 Lexus LX470, Toyota Land Cruiser
Length
4 5/8 in
Outside Dia.
2 23/32 in
Filter Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF46209
Zoro #
G7483069
UPC #
00791440112391
Country of Origin
Taiwan, Province of China
Dimensions
Length
4 5/8 in
Outside Dia.
2 23/32 in
Outside Diameter
2 3/4 in
Outlet Connection Size
5/16 in
Overall Length
4 5/8 in
Details
Filter Design
In-Line
For Use With
1998-2007 Lexus LX470, Toyota Land Cruiser
Filter Material
Metal
Outlet
5/16 in
Description/Special Features
In-Line Fuel Filter
Item
Fuel Filter
Filter Fuel Type
Gas
Inlet
M14 x 1.5
Compatible Fluid Type
Gasoline
Baldwin Interchange
BF46209
Description
Fuel Filter, Filter Fuel Type Gas, Filter Design In-Line, In-Line Fuel Filter, Length 4 5/8 in, Inlet M14 x 1.5, Outlet 5/16 in, Outside Dia. 2 23/32 in, For Use With 1998-2007 Lexus LX470, Toyota Land Cruiser, Filter Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.