Filter, Gas, In-Line, 5-31/32
Mfr # BF46195
Zoro # G7483671
product price: $22.89
/eaKey Features
Filter Design
In-Line
For Use With
1981-2002 Ferrari, 1981-98 Volvo Automotive, 1982-87 Peugeot, 1984-98 Audi, 1985-2009 Saab, 1987-92 Volkswagen, 1988-89 Merkur
Length
5 31/32 in
Outside Dia.
3 15/32 in
Filter Fuel Type
Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BF46195
Zoro #
G7483671
UPC #
00791440112896
Country of Origin
Taiwan, Province of China
Dimensions
Length
5 31/32 in
Outside Dia.
3 15/32 in
Overall Length
6 in
Outside Diameter
3 1/2 in
Details
Filter Design
In-Line
For Use With
1981-2002 Ferrari, 1981-98 Volvo Automotive, 1982-87 Peugeot, 1984-98 Audi, 1985-2009 Saab, 1987-92 Volkswagen, 1988-89 Merkur
Item
Fuel Filter
Filter Fuel Type
Gas
Inlet
M14 x 1.5
Outlet
M12 x 1.5
Filter Material
Metal
Description/Special Features
In-Line Fuel Filter
Compatible Fluid Type
Gasoline
Baldwin Interchange
BF46195
Description
Fuel Filter, Filter Fuel Type Gas, Filter Design In-Line, In-Line Fuel Filter, Length 5 31/32 in, Inlet M14 x 1.5, Outlet M12 x 1.5, Outside Dia. 3 15/32 in, For Use With 1981-2002 Ferrari, 1981-98 Volvo Automotive, 1982-87 Peugeot, 1984-98 Audi, 1985-2009 Saab, 1987-92 Volkswagen, 1988-89 Merkur, Filter Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.