Zoro Homepage

Filter, Gas, In-Line, 5-3/32

  • Mfr # BF46211

  • Zoro # G7484283


product price: $23.55
/ea

Key Features

Filter Design
In-Line
For Use With
2004 Chevrolet Tracker; 1999-2005 Suzuki Vitara, Grand Vitara
Length
5 3/32 in
Outside Dia.
2 23/32 in
Filter Fuel Type
Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46211
Zoro #
G7484283
UPC #
00791440113947
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 3/32 in
Outside Dia.
2 23/32 in
Outside Diameter
2 3/4 in
Inlet Connection Size
5/16 in
Outlet Connection Size
5/16 in
Overall Length
5 1/8 in

Details

Filter Design
In-Line
For Use With
2004 Chevrolet Tracker; 1999-2005 Suzuki Vitara, Grand Vitara
Filter Fuel Type
Gas
Outlet
5/16 in
Inlet
5/16 in
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Filter Material
Metal
Compatible Fluid Type
Gasoline
Baldwin Interchange
BF46211

Description

Fuel Filter, Filter Fuel Type Gas, Filter Design In-Line, In-Line Fuel Filter, Length 5 3/32 in, Inlet 5/16 in, Outlet 5/16 in, Outside Dia. 2 23/32 in, For Use With 2004 Chevrolet Tracker; 1999-2005 Suzuki Vitara, Grand Vitara, Filter Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.