Zoro Homepage

Filter, Gas, In-Line, 6-9/16

  • Mfr # BF46220

  • Zoro # G7481851


product price: $15.99
/ea

Key Features

Filter Design
In-Line
For Use With
2004-06 Suzuki Verona
Length
6 9/16 in
Outside Dia.
2 5/16 in
Filter Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46220
Zoro #
G7481851
UPC #
00791440114807
Country of Origin
China

Dimensions

Length
6 9/16 in
Outside Dia.
2 5/16 in
Overall Length
6 9/16 in
Outlet Connection Size
1/4 in
Outside Diameter
2 5/16 in
Inlet Connection Size
1/4 in

Details

Filter Design
In-Line
For Use With
2004-06 Suzuki Verona
Filter Material
Metal
Item
Fuel Filter
Inlet
1/4 in
Filter Fuel Type
Gas
Description/Special Features
In-Line Fuel Filter
Outlet
1/4 in
Compatible Fluid Type
Gasoline
Baldwin Interchange
BF46220

Description

Fuel Filter, Filter Fuel Type Gas, Filter Design In-Line, In-Line Fuel Filter, Length 6 9/16 in, Inlet 1/4 in, Outlet 1/4 in, Outside Dia. 2 5/16 in, For Use With 2004-06 Suzuki Verona, Filter Material Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.