Zoro Homepage

Filter, In-Line, 4-3/16L, 2-3/4

  • Mfr # BF46204

  • Zoro # G2977494


product price: $21.59
/ea

Key Features

Filter Design
In-Line
Length
4 3/16 in
Outside Dia.
2 3/4 in
Description/Special Features
In-Line Fuel Filter
Filter Fuel Type
Biodiesel, Diesel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46204
Zoro #
G2977494
UPC #
00791440114906
Country of Origin
Taiwan, Province of China

Dimensions

Length
4 3/16 in
Outside Dia.
2 3/4 in
Outside Diameter
2 3/4 in
Overall Length
4 3/16 in

Details

Filter Design
In-Line
Item
Fuel Filter
Description/Special Features
In-Line Fuel Filter
Filter Fuel Type
Biodiesel, Diesel
Inlet
M14 x 1.5
Includes
(2) Copper Washers
Outlet
M12 x 1.25
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel
Baldwin Interchange
BF46204

Description

Fuel Filter, Filter Fuel Type Biodiesel, Diesel, Filter Design In-Line, In-Line Fuel Filter, Length 4 3/16 in, Inlet M14 x 1.5, Outlet M12 x 1.25, Outside Dia. 2 3/4 in, Includes (2) Copper Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.