Zoro Homepage

Filter, Rectangular, 1-11/32

  • Mfr # PA10368

  • Zoro # G7501549


product price: $21.99
/ea

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Height
1 11/32 in
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Width
7 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10368
Zoro #
G7501549
UPC #
00791440113213
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 11/32 in
Width
7 11/32 in
Length
10 27/32 in
Overall Length
10 27/32 in
Overall Height
1 11/32 in
Overall Width
7 11/32 in

Details

Air Filter Type - Automotive
Cabin Air Filter
Item
Cabin Air FIlter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Features
Cabin Air Filter Element
Description/Special Features
Cabin Air Filter Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA10368

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 11/32 in, Width 7 11/32 in, Length 10 27/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.