Zoro Homepage

Filter, Rectangular, 21-9/32

  • Mfr # PA10374

  • Zoro # G9073615


product price: $28.65
/ea

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Height
1 9/32 in
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10374
Zoro #
G9073615
UPC #
00791440112797
Country of Origin
Korea, Republic of

Dimensions

Height
1 9/32 in
Width
10 in
Length
21 9/32 in
Overall Height
1 9/32 in
Overall Length
21 9/32 in
Overall Width
10 in

Details

Air Filter Type - Automotive
Cabin Air Filter
Item
Cabin Air FIlter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Features
Cabin Air Filter Element
Description/Special Features
Cabin Air Filter Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA10374

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 9/32 in, Width 10 in, Length 21 9/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.