Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Rectangular, 25/32

  • Mfr # PA10099

  • Zoro # G7503393


product price: $18.39
/ea

Key Features

Height
25/32 in
Width
9 9/16 in
Features
Cabin Air Filter Element
Length
10 31/32 in
Element Only - Automotive Filters
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA10099
Zoro #
G7503393
UPC #
00791440110717
Country of Origin
United States

Dimensions

Height
25/32 in
Width
9 9/16 in
Length
10 31/32 in
Overall Length
10 31/32 in
Overall Height
25/32 in
Overall Width
9 9/16 in

Details

Item
Cabin Air FIlter
Features
Cabin Air Filter Element
Element Only - Automotive Filters
Yes
Description/Special Features
Cabin Air Filter Element
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Product Type
Cabin Air Filter
Baldwin Interchange
PA10099

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 25/32 in, Width 9 9/16 in, Length 10 31/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.