Zoro Homepage

Filter Service Kit, For Detroit Diesel

  • Mfr # BK6098

  • Zoro # G8707664


product price: $202.99
/ea
Free Shipping & Returns

Key Features

For Engine Type - Filter Kits
Detroit Diesel DD13 (12.8L), DD15 (14.8L), DD16 (15.6L) Engines
For Vehicle Type - Filter Kits
Detroit Diesel
Includes
(1) P7505 Lube, (1) PF9924 KIT Fuel Filter Kit
Primary Cross-Reference SKUs
Donaldson P559646
Compatible Vehicle Make
Detroit Diesel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK6098
Zoro #
G8707664
UPC #
00791440111301
Country of Origin
United States

Details

Item
Automotive Filter Kit
For Engine Type - Filter Kits
Detroit Diesel DD13 (12.8L), DD15 (14.8L), DD16 (15.6L) Engines
For Vehicle Type - Filter Kits
Detroit Diesel
Includes
(1) P7505 Lube, (1) PF9924 KIT Fuel Filter Kit
Primary Cross-Reference SKUs
Donaldson P559646
Compatible Vehicle Make
Detroit Diesel
Compatible Engine Type
Diesel Engines

Description

Automotive Filter Kit, For Engine Type - Filter Kits Detroit Diesel DD13 (12.8L), DD15 (14.8L), DD16 (15.6L) Engines, For Vehicle Type - Filter Kits Detroit Diesel, Includes (1) P7505 Lube, (1) PF9924 KIT Fuel Filter Kit, Primary Cross-Reference SKUs Donaldson P559646

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.