Filter Service Kit, Mack, BK6700
Mfr # BK6700
Zoro # G3232883
product price: $84.69
/ea
Free Shipping & Returns
Key Features
For Vehicle Type - Filter Kits
Mack
Includes
(1) BF876 Secondary Fuel, (1) BF877 Primary Fuel, (1) BW5178 Coolant, (2) B76 Lube
Primary Cross-Reference SKUs
Mack 57GC294, 215SB192A; Donaldson P559001; Fleetguard MK31M; Fram FK3352; Luber-finer LK1M; Purolator K50001; Wix 24210
For Use With
Mack
Compatible Vehicle Type
Construction Equipment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK6700
Zoro #
G3232883
UPC #
791440028241
Country of Origin
United States
Details
Item
Automotive Filter Kit
For Vehicle Type - Filter Kits
Mack
Includes
(1) BF876 Secondary Fuel, (1) BF877 Primary Fuel, (1) BW5178 Coolant, (2) B76 Lube
Primary Cross-Reference SKUs
Mack 57GC294, 215SB192A; Donaldson P559001; Fleetguard MK31M; Fram FK3352; Luber-finer LK1M; Purolator K50001; Wix 24210
For Use With
Mack
Compatible Vehicle Type
Construction Equipment
Description
Automotive Filter Kit, For Vehicle Type - Filter Kits Mack, Includes (1) BF876 Secondary Fuel, (1) BF877 Primary Fuel, (1) BW5178 Coolant, (2) B76 Lube, Primary Cross-Reference SKUs Mack 57GC294, 215SB192A; Donaldson P559001; Fleetguard MK31M; Fram FK3352; Luber-finer LK1M; Purolator K50001; Wix 24210
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.