Zoro Homepage

Filter, Spin-On, 11-5/8L, 4-11/16Dia

  • Mfr # B40154

  • Zoro # G603528595


product price: $98.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Length
11 5/8 in
Outside Dia.
4 11/16 in
Thread Size
M90 x 2.0-6H
Description/Special Features
Longer Drain Interval
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B40154
Zoro #
G603528595
UPC #
791440117297
Country of Origin
United States

Dimensions

Length
11 5/8 in
Outside Dia.
4 11/16 in
Thread Size
M90 x 2.0-6H
Thread Size - Automotive Filters
M90 x 2.0 mm
Overall Length
11 5/8 in

Details

Filter Design
Spin-On
Description/Special Features
Longer Drain Interval
Fluid Type - Automotive Filters
Oil
Includes
O-Ring
Item
Lube Filter
Micron Rating
12 micron
Compatible Fluid Type
Oil

Description

Lube Filter, Filter Design Spin-On, Longer Drain Interval, Micron Rating 12 micron, Length 11 5/8 in, Outside Dia. 4 11/16 in, Includes O-Ring, Thread Size M90 x 2.0-6H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.