Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Spin-On, Biodiesl/Diesel, 5-17/32"L

  • Mfr # BF46159

  • Zoro # G512356371


product price: $50.99
/ea

Key Features

Filter Design
Spin-On
For Use With
John Deere Tractors
Length
5 17/32 in
Outside Dia.
3 27/32 in
Filter Fuel Type
Biodiesel, Diesel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46159
Zoro #
G512356371
UPC #
791440110199
Country of Origin
Unknown

Dimensions

Length
5 17/32 in
Outside Dia.
3 27/32 in
Thread Size
M94 x 3.0

Details

Filter Design
Spin-On
For Use With
John Deere Tractors
Item
Filter
Filter Fuel Type
Biodiesel, Diesel
Micron Rating
10 micron
Includes
(2) Gasket, (2) O-Rings
Description/Special Features
Fuel Spin-on with Open Port
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel

Description

Filter,Spin-On,Biodiesl/Diesel,5-17/32"L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.