Zoro Homepage

Filter, Spin-On, Biodiesl/Diesel, 6-23/32"L

  • Mfr # BF46068

  • Zoro # G312356489


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
For Use With
Case Loaders, New Holland Loaders, Telehandlers, Trenchers
Length
6 23/32 in
Outside Dia.
3 27/32 in
Includes
(2) Gasket, (2) O-Rings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46068
Zoro #
G312356489
UPC #
791440105188
Country of Origin
Unknown

Dimensions

Length
6 23/32 in
Outside Dia.
3 27/32 in
Thread Size
M94 x 3.0

Details

Filter Design
Spin-On
For Use With
Case Loaders, New Holland Loaders, Telehandlers, Trenchers
Includes
(2) Gasket, (2) O-Rings
Filter Fuel Type
Biodiesel, Diesel
Item
Filter
Micron Rating
5 micron
Compatible Fluid Type
Biodiesel Fuel, Diesel Fuel

Description

Filter,Spin-On,Biodiesl/Diesel,6-23/32"L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.