Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, Synthetic Filter Media, 8-1/32" L

  • Mfr # BT23619-MPG

  • Zoro # G6759123


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Synthetic
Filter Rating (Microns)
0.01
Features
Spin-On Design
Thread Size
1-3/8"-12
Application
For John Deere Forestry Equipment, Loaders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT23619-MPG
Zoro #
G6759123
UPC #
00791440110670
Country of Origin
United States

Dimensions

Thread Size
1-3/8"-12
Outside Dia.
3 3/4 in
Outlet Port Thread Size
1-3/8"-12
Overall Length
8 1/32 in
Inlet Port Thread Size
1-3/8"-12
Length
8-1/32"

Details

Filter Media
Synthetic
Filter Rating (Microns)
0.01
Features
Spin-On Design
Item
Hydraulic Filter
Application
For John Deere Forestry Equipment, Loaders

Description

Hydraulic Filter, Inlet Port Thread Size 1-3/8 In.-12, Outlet Port Thread Size 1-3/8 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.