Zoro Homepage

Filter Wrench, 5 3/16 to 5 5/8 In

  • Mfr # PKG402

  • Zoro # G7511935


product price: $74.59
/ea

Key Features

Material
Alloy Steel
For Use With
Filters 5 3/16" - 5 5/8"
Oil Filter Wrench Type
Oil Filter Wrench to use with Ratchet
For Outside Diameter
4 3/4 in to 5 1/2 in
Corrosion Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG402
Zoro #
G7511935
UPC #
791440040519
Country of Origin
Taiwan, Province of China

Dimensions

For Outside Diameter
4 3/4 in to 5 1/2 in
Strap Width
3 in
Drive Size
1/2 in
Compatible Filter Diameter - Minimum
4 3/4 in
Compatible Drive Size
1/2 in
Compatible Filter Diameter - Maximum
5 1/2 in

Details

Item
Filter Wrench
Material
Alloy Steel
For Use With
Filters 5 3/16" - 5 5/8"
Oil Filter Wrench Type
Oil Filter Wrench to use with Ratchet
Corrosion Resistant
No
Strap Material
Alloy Steel
Color
Black, Gray
Non-Magnetic
no
Adjustable
Manual
Insulated
No
Filter Capacity
4 3/4 in to 5 1/2 in
Nonsparking
No
Tether Style
Not Tether Capable
Tool Type
Oil Filter Wrench Strap
Adjustment Type
Manual

Description

Filter Wrench, Oil Filter Wrench to use with Ratchet, For Outside Diameter 4 3/4 in to 5 1/2 in, Strap Width 3 in, Strap Material Alloy Steel, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.