Zoro Homepage

Fluid Filter, Diesel Fuel, Element Only

  • Mfr # PF46049

  • Zoro # G1202054


product price: $39.69
/ea

Key Features

Filter Design
Cartridge
Length
5 1/2 in
Outside Dia.
2 27/32 in
Width
2 27/32 in
Includes
O-Ring, Furnished Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF46049
Zoro #
G1202054
UPC #
791440104549
Country of Origin
Mexico

Dimensions

Length
5 1/2 in
Outside Dia.
2 27/32 in
Width
2 27/32 in
Inside Dia.
1 1/32 in
Height
5 1/2 in
Thread Size - Automotive Filters
1"
Inside Diameter
1 1/16 in
Outside Diameter
2 7/8 in
Overall Height
5 1/2 in

Details

Filter Design
Cartridge
Includes
O-Ring, Furnished Gasket
Micron Rating
0.001 micron
Item
Fluid Filter
Description/Special Features
Fuel/Water Separator Element
Fluid Type
Water
Standards
ISO 9001:2015
Media Material
Cellulose
Compatible Vehicle Make
Caterpillar
Compatible Vehicle Type
Construction Equipment
Product Type
Fuel Filter
Fit Type
Vehicle Specific
Nominal Filter Rating
4 micron
Compatible Fluid Type
Diesel Fuel
Compatible Engine Type
Diesel Engines
Absolute Filter Rating
4 micron
Baldwin Interchange
PF46049
Fleetguard
FS20289

Description

Fluid Filter, Filter Design Cartridge, Fuel/Water Separator Element, Micron Rating 0.001 micron, Height 5 1/2 in, Length 5 1/2 in, Width 2 27/32 in, Outside Dia. 2 27/32 in, Inside Dia. 1 1/32 in, Includes O-Ring, Furnished Gasket, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.