Zoro Homepage

Fluid Filter, Diesel Fuel, Spin-On

  • Mfr # BF46101-O

  • Zoro # G212356466


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Outside Dia.
4 11/32 in
Fluid Type
Water
Includes
(2) F. Gasket
Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46101-O
Zoro #
G212356466
UPC #
791440107403
Country of Origin
Unknown

Dimensions

Outside Dia.
4 11/32 in
Height
8 1/2 in
Thread Size - Automotive Filters
1"

Details

Filter Design
Spin-On
Fluid Type
Water
Includes
(2) F. Gasket
Description/Special Features
Fuel/Water Separator Spin-On with Open Port For Bowl
Item
Fluid Filter
Micron Rating
0.001 micron

Description

Fluid Filter,Diesel Fuel,Spin-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.