Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fluid Filter, Diesel Fuel, Spin-On

  • Mfr # BF46105-O

  • Zoro # G1202072


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Length
8 1/2 in
Outside Dia.
4 11/32 in
Width
4 11/32 in
Micron Rating
0.001 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF46105-O
Zoro #
G1202072
UPC #
791440108134
Country of Origin
United Kingdom

Dimensions

Length
8 1/2 in
Outside Dia.
4 11/32 in
Width
4 11/32 in
Height
8 1/2 in
Thread Size - Automotive Filters
1"
Outside Diameter
4 3/8 in
Overall Width
4 3/8 in
Overall Height
8 1/2 in
Overall Length
8 1/2 in

Details

Filter Design
Spin-On
Micron Rating
0.001 micron
Item
Fluid Filter
Includes
(2) F. Gasket
Description/Special Features
Fuel/Water Separator Spin-On with Open Port For Bowl
Fluid Type
Water
Absolute Filter Rating
0.001 micron
Baldwin Interchange
BF46105-O

Description

Fluid Filter, Filter Design Spin-On, Fuel/Water Separator Spin-On with Open Port For Bowl, Micron Rating 0.001 micron, Height 8 1/2 in, Length 8 1/2 in, Width 4 11/32 in, Outside Dia. 4 11/32 in, Includes (2) F. Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.