Zoro Homepage

Foam Blanket, PA2001 FOAM

  • Mfr # PA2001 FOAM

  • Zoro # G2351225


product price: $9.59
/ea

Key Features

Height
1/2 in
Width
4 1/2 in
Length
17 1/8 in
For Use With
PA2001
Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2001 FOAM
Zoro #
G2351225
UPC #
791440042643
Country of Origin
United States

Dimensions

Height
1/2 in
Width
4 1/2 in
Length
17 1/8 in
Overall Length
17 1/8 in
Overall Height
1/2 in
Overall Width
4 1/2 in

Details

Item
Foam Blanket
For Use With
PA2001
Material
Foam
Compatible with Manufacturer Model Number
PA2001
Compatible Filter Type
Air Filter
Shape
Rectangular
Product Type
Foam Blanket
Compatible Manufacturer Part Number
PA2001
Compatible Manufacturer Model Number
PA2001
Compatible with Manufacturer Model No.
PA2001
Compatible with Mfr. Model No.
PA2001
For Use with Mfr Model Number
PA2001
For Use With Mfr. Model Number
PA2001
Compatible Pump Manufacturer Part Number
PA2001
Compatible Mfr. Model Number
PA2001

Description

Foam Blanket, Length 17 1/8 In, Width 4 1/2 In, Height 1/2 In, For Use With PA2001

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.