Zoro Homepage

Foam Blanket

  • Mfr # PA2653 FOAM

  • Zoro # G0870581


product price: $26.19
/ea

Key Features

For Use With
Mfr. No. PA2653
Length
60 5/16 in
Width
9 1/2 in
Material
Foam
Overall Length
60 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2653 FOAM
Zoro #
G0870581
UPC #
791440021310
Country of Origin
United States

Dimensions

Length
60 5/16 in
Width
9 1/2 in
Overall Length
60 5/16 in
Overall Height
1/2 in
Overall Width
9 1/2 in

Details

Item
Foam Blanket
For Use With
Mfr. No. PA2653
Material
Foam
Compatible Filter Type
Air Filter
Compatible with Manufacturer Model Number
PA2653
Shape
Rectangular
Product Type
Foam Blanket
Compatible Manufacturer Part Number
PA2653
Compatible Manufacturer Model Number
PA2653
Compatible with Manufacturer Model No.
PA2653
Compatible with Mfr. Model No.
PA2653
For Use with Mfr Model Number
PA2653
For Use With Mfr. Model Number
PA2653
Compatible Pump Manufacturer Part Number
PA2653
Compatible Mfr. Model Number
PA2653

Description

Foam Blanket, Length 60 5/16 In, Width 9 1/2 In, For Use With 2KYP6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.