Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Pad, PA3835

  • Mfr # PA3835

  • Zoro # G2351575


product price: $12.19
/ea

Key Features

Length
9 in
Height
1/4 in
Width
7 in
Material
Foam
Overall Height
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA3835
Zoro #
G2351575
UPC #
791440054592
Country of Origin
United States

Dimensions

Length
9 in
Height
1/4 in
Width
7 in
Overall Height
1/4 in
Overall Length
9 in
Overall Width
7 in

Details

Item
Foam Pad
Material
Foam
Product Type
Foam Pad

Description

Foam Pad, Length 9 In, Width 7 In, Height 1/4 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.