Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Wrap, Foam, BF1212 FOAM

  • Mfr # BF1212 FOAM

  • Zoro # G9524891


product price: $32.29
/ea

Key Features

Length
8 in
Outside Dia.
4 5/8 in
Product Type
Foam Wrap
Outside Diameter
4 5/8 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF1212 FOAM
Zoro #
G9524891
UPC #
791440011502
Country of Origin
United States

Dimensions

Length
8 in
Outside Dia.
4 5/8 in
Outside Diameter
4 5/8 in
Overall Length
8 in

Details

Item
Foam Wrap
Product Type
Foam Wrap
Compatible Filter Type
Fuel Filter
Compatible with Manufacturer Model Number
BF1212
Shape
Round
Material
Foam
Compatible Manufacturer Part Number
BF1212
Compatible Manufacturer Model Number
BF1212
Compatible with Manufacturer Model No.
BF1212
Compatible with Mfr. Model No.
BF1212
For Use with Mfr Model Number
BF1212
For Use With Mfr. Model Number
BF1212
Compatible Pump Manufacturer Part Number
BF1212
Compatible Mfr. Model Number
BF1212

Description

Foam Wrap, Foam, Length 8 In, Outside Dia 4 5/8 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.