Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Element, 3-11/32 x 8-15/16 In, PR

  • Mfr # PF9829 KIT

  • Zoro # G5746587


product price: $93.49
/pr
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Outside Dia.
3 11/32 in
Width
3 11/32 in
Includes
(2) O-Rings, Primary and Secondary Elements
Inside Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF9829 KIT
Zoro #
G5746587
UPC #
791440088153
Country of Origin
Poland

Dimensions

Outside Dia.
3 11/32 in
Width
3 11/32 in
Inside Dia.
1 1/2 in
Height
8 15/16 in
Overall Height
8 15/16 in
Outside Diameter
3 5/16 in
Inside Diameter
1 1/2 in
Overall Width
3 3/8 in

Details

Filter Design
Cartridge
Item
Fuel Filter Element
Includes
(2) O-Rings, Primary and Secondary Elements
Description/Special Features
Set of 2 Fuel Elements
Type
Element
Standards
ISO 9001:2015
Compatible Vehicle Make
Scania
Product Type
Fuel Filter
Media Material
Cellulose
Compatible Vehicle Type
Buses, Trucks
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Baldwin Interchange
PF9829 KIT

Description

Fuel Filter Element, Filter Design Cartridge, Set of 2 Fuel Elements, Height 8 15/16 in, Width 3 11/32 in, Outside Dia. 3 11/32 in, Inside Dia. 1 1/2 in, Includes (2) O-Rings, Primary and Secondary Elements, Thread Size Not Applicable, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.