Zoro Homepage

Fuel Element, 3-7/8 x 3-3/4 x 3-7/8 In

  • Mfr # PF9897

  • Zoro # G5900894


product price: $13.15
/ea

Key Features

Filter Design
Cartridge
For Use With
Isuzu, Mitsubishi Trucks
Length
3 7/8 in
Outside Dia.
3 3/4 in
Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF9897
Zoro #
G5900894
UPC #
791440092358
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 7/8 in
Outside Dia.
3 3/4 in
Width
3 3/4 in
Height
3 7/8 in
Inside Dia.
1 3/32 in
Overall Width
3 3/4 in
Outside Diameter
3 3/4 in
Overall Length
3 7/8 in
Inside Diameter
1 1/8 in
Overall Height
3 7/8 in

Details

Filter Design
Cartridge
For Use With
Isuzu, Mitsubishi Trucks
Item
Fuel Filter Element
Includes
(3) O-Rings, O-Ring Attached
Description/Special Features
Fuel Element
Type
Element
Baldwin Interchange
PF9897

Description

Fuel Filter Element, Filter Design Cartridge, Fuel Element, Height 3 7/8 in, Length 3 7/8 in, Width 3 3/4 in, Outside Dia. 3 3/4 in, Inside Dia. 1 3/32 in, Includes (3) O-Rings, O-Ring Attached, For Use With Isuzu, Mitsubishi Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.