Fuel Filter, 1-1/2 x 2-3/4 x 1-1/2 In
Mfr # PF314
Zoro # G3778476
product price: $11.25
/eaKey Features
Filter Design
Cartridge
Length
1 1/2 in
Outside Dia.
2 3/4 in
Width
2 3/4 in
Includes
Gasket, Grommet Attached
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF314
Zoro #
G3778476
UPC #
791440003767
Country of Origin
Multiple
Dimensions
Length
1 1/2 in
Outside Dia.
2 3/4 in
Width
2 3/4 in
Inside Dia.
9/16 in
Height
1 1/2 in
Overall Height
1 1/2 in
Inside Diameter
9/16 in
Outside Diameter
2 3/4 in
Overall Length
1 1/2 in
Overall Width
2 3/4 in
Details
Filter Design
Cartridge
Includes
Gasket, Grommet Attached
Description/Special Features
Fuel Element
Item
Fuel Filter
Micron Rating
7 micron
Type
Element
Absolute Filter Rating
7 micron
Baldwin Interchange
PF314
Description
Fuel Filter, Filter Design Cartridge, Fuel Element, Micron Rating 7 micron, Height 1 1/2 in, Length 1 1/2 in, Width 2 3/4 in, Outside Dia. 2 3/4 in, Inside Dia. 9/16 in, Includes Gasket, Grommet Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.