Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 1-13/16x2-15/16x1-13/16 In

  • Mfr # 66-W

  • Zoro # G7469761


product price: $15.19
/ea

Key Features

Filter Design
Cartridge
Length
1 13/16 in
Outside Dia.
2 15/16 in
Width
2 15/16 in
Micron Rating
25 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-W
Zoro #
G7469761
UPC #
791440034990
Country of Origin
United States

Dimensions

Length
1 13/16 in
Outside Dia.
2 15/16 in
Width
2 15/16 in
Height
1 13/16 in
Inside Dia.
13/32 in, 1/2 in
Outside Diameter
2 15/16 in
Inside Diameter
7/16 in
Overall Height
1 13/16 in

Details

Filter Design
Cartridge
Micron Rating
25 micron
Includes
Attached Gasket, Attached Grommet
Item
Fuel Filter
Description/Special Features
DAHL Fuel Element
Type
Element/DAHL
Standards
ISO 9001:2015
Absolute Filter Rating
25 micron
Media Material
Cellulose
Compatible Vehicle Make
DAHL
Product Type
Fuel Filter
Compatible Engine Type
Diesel Engines
Compatible Fluid Type
Diesel Fuel
Nominal Filter Rating
5 micron
Baldwin Interchange
66-W

Description

Fuel Filter, Filter Design Cartridge, DAHL Fuel Element, Micron Rating 25 micron, Height 1 13/16 in, Length 1 13/16 in, Width 2 15/16 in, Outside Dia. 2 15/16 in, Inside Dia. 13/32 in, 1/2 in, Includes Attached Gasket, Attached Grommet, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.