Fuel Filter, 1-1/32 x 11/16 x 1-1/32 In
Mfr # PF893-RV
Zoro # G2351645
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Filter Design
Cartridge
Length
1 1/32 in
Outside Dia.
11/16 in
Width
11/16 in
Description/Special Features
Carburetor Fuel Element with Roll-Over Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF893-RV
Zoro #
G2351645
UPC #
791440009783
Country of Origin
Taiwan, Province of China
Dimensions
Length
1 1/32 in
Outside Dia.
11/16 in
Width
11/16 in
Inside Dia.
9/32 in
Height
1 1/32 in
Overall Width
11/16 in
Inside Diameter
5/16 in
Outside Diameter
11/16 in
Overall Height
1 1/16 in
Overall Length
1 1/16 in
Details
Filter Design
Cartridge
Item
Fuel Filter
Description/Special Features
Carburetor Fuel Element with Roll-Over Valve
Includes
Roll-Over Valve
Type
Element/Carburetor
Baldwin Interchange
PF893-RV
Description
Fuel Filter, Filter Design Cartridge, Carburetor Fuel Element with Roll-Over Valve, Height 1 1/32 in, Length 1 1/32 in, Width 11/16 in, Outside Dia. 11/16 in, Inside Dia. 9/32 in, Includes Roll-Over Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.