Zoro Homepage

Fuel Filter, 1-1/32 x 11/16 x 1-1/32 In

  • Mfr # PF893

  • Zoro # G3778467


product price: $5.89
/ea

Key Features

Filter Design
Cartridge
Length
1 1/32 in
Outside Dia.
11/16 in
Width
11/16 in
Inside Dia.
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF893
Zoro #
G3778467
UPC #
791440009776
Country of Origin
Taiwan, Province of China

Dimensions

Length
1 1/32 in
Outside Dia.
11/16 in
Width
11/16 in
Inside Dia.
9/32 in
Height
1 1/32 in
Inside Diameter
5/16 in
Outside Diameter
11/16 in
Overall Height
1 1/16 in

Details

Filter Design
Cartridge
Description/Special Features
Carburetor Fuel Element
Item
Fuel Filter
Type
Element/Carburetor
Standards
ISO 9001:2015
Compatible Vehicle Make
GM
Product Type
Fuel Filter
Media Material
Cellulose
Compatible Engine Type
Gasoline Engines
Compatible Fluid Type
Gasoline
Baldwin Interchange
PF893

Description

Fuel Filter, Filter Design Cartridge, Carburetor Fuel Element, Height 1 1/32 in, Length 1 1/32 in, Width 11/16 in, Outside Dia. 11/16 in, Inside Dia. 9/32 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.