Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Filter, 1-15/16 x 1-3/8 x 1-15/16 In

  • Mfr # PF7975

  • Zoro # G1148454


product price: $24.59
/ea

Key Features

Filter Design
Cartridge
Length
1 15/16 in
Outside Dia.
1 3/8 in
Width
1 3/8 in
Height
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF7975
Zoro #
G1148454
UPC #
791440085589
Country of Origin
Indonesia

Dimensions

Length
1 15/16 in
Outside Dia.
1 3/8 in
Width
1 3/8 in
Height
1 15/16 in
Inside Dia.
7/16 in
Outside Diameter
1 3/8 in
Inside Diameter
7/16 in
Overall Length
1 15/16 in
Overall Width
1 3/8 in
Overall Height
1 15/16 in

Details

Filter Design
Cartridge
Description/Special Features
Nylon Fuel Element
Item
Fuel Filter
Includes
O-Ring
Type
Element
Baldwin Interchange
PF7975

Description

Fuel Filter, Filter Design Cartridge, Nylon Fuel Element, Height 1 15/16 in, Length 1 15/16 in, Width 1 3/8 in, Outside Dia. 1 3/8 in, Inside Dia. 7/16 in, Includes O-Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.